Skip Content
LOCKER QUIET 2-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 2-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1228-2A-PT
  • Mfr. Model # UY1228-2A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 64.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 729 Parchment
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Finish Powder Coated
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Item Wardrobe Locker
  • Lock Type Not Included
  • Overall Depth 12"
  • Overall Height 78"
  • Overall Width 12"
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Depth 11"
  • Opening Height 34"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list