Skip Content
LOCKER QUIET 1-TIER 3-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 3-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY3818-1A-HG
  • Mfr. Model # UY3818-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 230.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Handle Type SS Recessed 1-Point
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Overall Depth 21"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 54"
  • Tier Single Tier
  • Legs 6" Legs
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Depth 20"
  • Locker Configuration (3) Wide
  • Opening Width 15-1/4"
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list