Skip Content
LOCKER QUIET 1-TIER 1-WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 1-WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1588-1HG
  • Mfr. Model # UY1588-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 73.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Handle Type SS Recessed 1-Point
  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Tier Single Tier
  • Overall Height 78"
  • Overall Width 15"
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 12-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List