Skip Content
LOCKER QUIET 1-TIER 1-WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 1-WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1288-1HG
  • Mfr. Model # UY1288-1HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 66.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type SS Recessed 1-Point
  • Lock Type Not Included
  • Overall Height 78"
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Overall Width 12"
  • Legs 6" Legs
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Opening Depth 17"
  • Locker Configuration (1) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list