Skip Content
LOCKER QUIET 1-TIER 1-WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 1-WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1228-1PT
  • Mfr. Model # UY1228-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 59.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Lock Type Not Included
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Overall Width 12"
  • Tier Single Tier
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list