Skip Content
LOCKER QUIET 1-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1818-1A-HG
  • Mfr. Model # UY1818-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 84.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Colour 725 Hallowell Gray
  • Finish Powder Coated
  • Handle Type SS Recessed 1-Point
  • Includes Hat Shelf
  • Overall Depth 21"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Lock Type Not Included
  • Item Wardrobe Locker
  • Overall Width 18"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Opening Height 69"
  • Legs 6" Legs
  • Opening Depth 20"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list