Skip Content
LOCKER QUIET 1-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUIET 1-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUY1258-1A-HG
  • Mfr. Model # UY1258-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2056
  • Shipping Weight 63.0 lbs

Product Details

Heavy gauge door and frame assembly. Doors include a full-height welded-in door stiffener results in a a rigid torque-free door. Heavy gauge full-loop 5-knuckle hinges. Stainless steel recessed handle with single-point no moving parts latching system.

Technical Specs

  • Includes Hat Shelf
  • Finish Powder Coated
  • Handle Type Includes Keyed Cam Locks, Single-Point Latching
  • Colour 725 Hallowell Gray
  • Item Wardrobe Locker
  • Overall Depth 15"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Single Tier
  • Overall Width 12"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Opening Depth 14"
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list