Skip Content
LOCKER QUICK ASSEM TAN 6 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUICK ASSEM TAN 6 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCX9
  • Mfr. Model # 4KCX9
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Tan
  • Handle Type Padlock Hasp with Finger Pull
  • Item Box Locker
  • Finish Powder Coat
  • Overall Depth 12"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Height 78"
  • Material Cold Rolled Steel
  • Overall Width 12"
  • Tier Six
  • Legs 6"
  • Locking System Padlock Hasp
  • Opening Height 10-1/2"
  • Locker Configuration (1) Wide, (6) Openings
  • Opening Depth 11"
  • Opening Width 9"
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list