Skip Content
LOCKER QUICK ASSEM TAN 2 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKER QUICK ASSEM TAN 2 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCN6
  • Mfr. Model # 4KCN6
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.63 lbs

Technical Specs

  • Overall Depth 18"
  • Colour Tan
  • Material Cold Rolled Steel
  • Item Unassembled Ventilated Locker
  • Finish Powder Coated
  • Overall Height 78"
  • Tier Two
  • Overall Width 45"
  • Opening Height 33-3/4"
  • Opening Depth 17"
  • Legs 6"
  • Opening Width 12"
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Handle Type Recessed Steel
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Assembled/Unassembled Unassembled
  • Locker Door Type Ventilated
  • Locker Configuration (3) Wide, (6) Openings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list