Skip Content
LOCKER QUICK ASSEM TAN 1 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUICK ASSEM TAN 1 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCV6
  • Mfr. Model # 4KCV6
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Tan
  • Finish Powder Coat
  • Handle Type Recessed
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Depth 15"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Height 78"
  • Overall Width 36"
  • Tier One
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Height 68-1/2"
  • Legs Included
  • Opening Depth 14"
  • Opening Width 9"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (3) Openings
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list