Skip Content
LOCKER QUICK ASSEM GRAY 6 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKER QUICK ASSEM GRAY 6 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCU1
  • Mfr. Model # 4KCU1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Handle Type Padlock Hasp with Finger Pull
  • Item Box Locker
  • Overall Height 78"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Material Cold Rolled Steel
  • Overall Depth 12"
  • Tier Six
  • Overall Width 12"
  • Legs 6"
  • Locking System Padlock Hasp
  • Opening Depth 11"
  • Opening Height 10-1/2"
  • Opening Width 9"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (6) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list