Skip Content
LOCKER QUICK ASSEM GRAY 3 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUICK ASSEM GRAY 3 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCT9
  • Mfr. Model # 4KCT9
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Handle Type Recessed
  • Finish Powder Coated
  • Colour Gray
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Depth 18"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Width 36"
  • Tier Three
  • Overall Height 78"
  • Legs Included
  • Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks
  • Opening Height 22"
  • Opening Width 9"
  • Opening Depth 17"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (9) Openings
  • Includes 1 Double Prong Ceiling Hook, 2 Single Prong Hooks and a Hat Shelf

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List