Skip Content
LOCKER QUICK ASSEM GRAY 3 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUICK ASSEM GRAY 3 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCT6
  • Mfr. Model # 4KCT6
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Finish Powder Coat
  • Colour Gray
  • Handle Type Recessed
  • Item Wardrobe Locker
  • Material Cold Rolled Steel
  • Overall Depth 15"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Overall Height 78"
  • Overall Width 12"
  • Tier Three
  • Hooks per Opening (1) Two Prong Ceiling Hook
  • Legs Included
  • Opening Height 22"
  • Opening Depth 14"
  • Opening Width 9"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (3) Openings
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list