Skip Content
LOCKER QUICK ASSEM GRAY 2 TIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER QUICK ASSEM GRAY 2 TIER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4KCN2
  • Mfr. Model # 4KCN2
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2055
  • Shipping Weight 188.63 lbs

Product Details

Unassembled Ventilated Locker, Unassembled, Locker Type 3 Wide, 6 Openings, Tier Two, No. of Frames 3, Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks, Locking System Multi-Point Auto., Opening Width 12 In., Opening D 17 In., Opening H 33-3/4 In., Overall Width 45 In.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material Cold Rolled Steel
  • Handle Type Recessed Steel
  • Overall Height 78"
  • Lock Type Accommodates Built-In Cylinder Lock and/or Padlock
  • Tier Two
  • Overall Width 45"
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Height 33-3/4"
  • Legs 6"
  • Assembled/Unassembled Unassembled
  • Opening Width 12"
  • Opening Depth 17"
  • Locker Door Type Ventilated
  • Locker Configuration (3) Wide, (6) Openings

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List