Skip Content
LOCKER PREM 6-TIER 3-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 3-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1288-6HG
  • Mfr. Model # U1288-6HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 74.0 lbs

Product Details

Unassembled Locker, 7 - Six Tier Knock Down, Locker Type 1 Wide, 6 Openings, Tier Six, Number of Frames 1, Number of Openings 6, Locking System One Point, Opening Width 9-1/4 In., Opening Depth 17 In., Opening Height 10-1/2 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In.

Technical Specs

  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Colour 725 Hallowell Gray
  • Item Box Locker
  • Overall Depth 18"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Six Tier
  • Hooks per Opening None
  • Overall Width 12"
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Green Environmental Attribute Recycled Content
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List