Skip Content
LOCKER PREM 6-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1288-6A-MB
  • Mfr. Model # U1288-6A-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 74.0 lbs

Product Details

Locker, 8 - Six Tier Assembled, Locker Type 1 Wide, 6 Openings, Tier Six, Number of Openings 6, Opening Width 12 In., Opening Depth 18 In., Opening Height 10.5 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In., Width 12 In., Depth 18 In., Colour Marine Blue.

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Item Box Locker
  • Overall Depth 18"
  • Overall Height 78"
  • Overall Width 12"
  • Lock Type Not Included
  • Tier Six Tier
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Opening Width 12"
  • Opening Depth 18"
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list