Skip Content
LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-6MB
  • Mfr. Model # U3288-6MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 216.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 707 Marine Blue
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Lock Type Not Included
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Overall Height 78"
  • Tier Six Tier
  • Overall Width 36"
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled
  • Opening Width 9-1/4"
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List