Skip Content
LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-6MB
  • Mfr. Model # U3258-6MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Depth 15"
  • Overall Height 78"
  • Tier Six Tier
  • Overall Width 36"
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list