Skip Content
LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER PREM 6-TIER 1-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-6MB
  • Mfr. Model # U3228-6MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Box Locker
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Width 36"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Height 78"
  • Tier Six Tier
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list