Skip Content
LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-6A-HG
  • Mfr. Model # U3288-6A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 216.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Item Box Locker
  • Finish Powder Coated
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six Tier
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Legs 6" Legs
  • Opening Depth 17"
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list