Skip Content
LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-6A-HG
  • Mfr. Model # U3258-6A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Item Box Locker
  • Overall Depth 15"
  • Colour 725 Hallowell Gray
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening None
  • Tier Six Tier
  • Legs 6" Legs
  • Overall Width 36"
  • Opening Height 10-1/2"
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Configuration 3 Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List