Skip Content
LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-6A-MB
  • Mfr. Model # U3228-6A-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Item Box Locker
  • Handle Type SS Recessed Lift
  • Overall Depth 12"
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Six Tier
  • Hooks per Opening None
  • Legs 6" Legs
  • Opening Height 10-1/2"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 11"
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list