Skip Content
LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 6-TIER 1-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1288-6A-PT
  • Mfr. Model # U1288-6A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 74.0 lbs

Product Details

Box Locker, 8 - Six Tier Assembled, Locker Type 1 Wide, 6 Openings, Tier Six, Number of Frames 1, Number of Openings 6, Locking System One Point, Opening Width 9-1/4 In., Opening Depth 17 In., Opening Height 10-1/2 In., Overall Width 12 In., Overall Depth 18 In., Overall Height 78 In.

Technical Specs

  • Colour 729 Parchment
  • Finish Powder Coated
  • Material 18 Gauge Door, 24 Gauge Body, Steel
  • Item Box Locker
  • Handle Type SS Recessed Lift
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Six Tier
  • Overall Width 12"
  • Legs 6" Legs
  • Hooks per Opening None
  • Opening Height 10-1/2"
  • Green Environmental Attribute Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List