Skip Content
LOCKER PREM 3-TIER 3-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 3-TIER 3-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-3MB
  • Mfr. Model # U3228-3MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 12"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Tier Triple Tier
  • Legs 6" Legs
  • Hooks per Opening 1 Double
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list