Skip Content
LOCKER PREM 3-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 3-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-3A-PT
  • Mfr. Model # U3288-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 180.0 lbs

Product Details

Wardrobe locker, parchment in color, louvered door, triple tier assembled, 3 wide, 9 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 36"
  • Hooks per Opening 1 Double
  • Legs 6" Legs
  • Tier Triple Tier
  • Opening Height 22-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Opening Width 9-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list