Skip Content
LOCKER PREM 3-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER PREM 3-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-3A-HG
  • Mfr. Model # U3258-3A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Product Details

Wardrobe locker, Hallowell gray in color, louvered door, triple tier assembled, 3 wide, 9 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Finish Powder Coated
  • Item Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Colour 725 Hallowell Gray
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Triple Tier
  • Legs 6" Legs
  • Overall Width 36"
  • Hooks per Opening 1 Double
  • Opening Height 22-1/4"
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (9) Openings
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list