Skip Content
LOCKER PREM 3-TIER 1-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 3-TIER 1-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1258-3PT
  • Mfr. Model # U1258-3PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Product Details

Wardrobe locker, parchment in color, louvered door, triple tier knock down, 1 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Overall Height 78"
  • Lock Type Not Included
  • Legs 6" Legs
  • Overall Width 12"
  • Opening Height 22-1/4"
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Opening Depth 14"
  • Opening Width 9-1/4"
  • Locker Door Type Louvered
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list