LOCKER PREM 3-TIER 1-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER PREM 3-TIER 1-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU1228-3A-PT
  • Mfr. Model # U1228-3A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Overall Height 78"
  • Hooks per Opening 1 Double
  • Overall Width 12"
  • Opening Height 22-1/4"
  • Opening Depth 11"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Opening Width 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list