Skip Content
LOCKER PREM 2-TIER 3-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 2-TIER 3-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-2MB
  • Mfr. Model # U3288-2MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 174.0 lbs

Product Details

Wardrobe locker, marine blue in color, louvered door, double tier knock down, 3 wide, 6 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Width 36"
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Double Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 34"
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Width 9-1/4"
  • Opening Depth 17"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Includes Hat Shelf
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List