Skip Content
LOCKER PREM 2-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 2-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3588-2A-HG
  • Mfr. Model # U3588-2A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 198.0 lbs

Product Details

Wardrobe locker, Hallowell gray in color, louvered door, double tier assembled, 3 wide, 6 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Finish Powder Coated
  • Overall Height 78"
  • Overall Depth 18"
  • Lock Type Not Included
  • Tier Double Tier
  • Overall Width 45"
  • Opening Height 34"
  • Legs 6" Legs
  • Hooks per Opening 2 Single, 1 Double
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 12-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list