Skip Content
LOCKER PREM 1-TIER 3-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-1MB
  • Mfr. Model # U3258-1MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 162.0 lbs

Product Details

Wardrobe locker, marine blue in color, louvered door, single tier knock down, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 707 Marine Blue
  • Finish Powder Coated
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 15"
  • Overall Height 78"
  • Overall Width 36"
  • Lock Type Not Included
  • Legs 6" Legs
  • Opening Height 69"
  • Hooks per Opening 2 Single, 1 Double
  • Tier Single Tier
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (3) Openings
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list