Skip Content
LOCKER PREM 1-TIER 3-WIDE KNOCK-DOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE KNOCK-DOW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3226-1PT
  • Mfr. Model # U3226-1PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 729 Parchment
  • Handle Type SS Recessed Lift
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Height 66"
  • Overall Depth 12"
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Width 36"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 57"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list