Skip Content
LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3588-1A-PT
  • Mfr. Model # U3588-1A-PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 189.0 lbs

Product Details

Wardrobe locker, parchment in color, louvered door, single tier assembled, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 729 Parchment
  • Handle Type Finger Pull
  • Item Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Finish Powder Coated
  • Includes Hat Shelf
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 78"
  • Tier Single Tier
  • Overall Width 45"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 12-1/4"
  • Opening Depth 17"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list