Skip Content
LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-1A-MB
  • Mfr. Model # U3288-1A-MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 168.0 lbs

Product Details

Wardrobe locker, marine blue in color, louvered door, single tier assembled, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 707 Marine Blue
  • Handle Type SS Recessed Lift
  • Includes Hat Shelf
  • Finish Powder Coated
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Overall Width 36"
  • Item Wardrobe Locker
  • Overall Height 78"
  • Lock Type Not Included
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 17"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list