Skip Content
LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3288-1A-HG
  • Mfr. Model # U3288-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 168.0 lbs

Product Details

Wardrobe locker, Hallowell gray in color, louvered door, single tier assembled, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Colour 725 Hallowell Gray
  • Includes Hat Shelf
  • Lock Type Not Included
  • Item Wardrobe Locker
  • Finish Powder Coated
  • Handle Type SS Recessed Lift
  • Overall Width 36"
  • Overall Height 78"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list