Skip Content
LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3258-1A-HG
  • Mfr. Model # U3258-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2054
  • Shipping Weight 162.0 lbs

Product Details

Wardrobe locker, Hallowell gray in color, louvered door, single tier assembled, 3 wide, 3 opening, number plate included, prepared for use with either a built in lock or a padlock, locks not included.

Technical Specs

  • Colour 725 Hallowell Gray
  • Item Wardrobe Locker
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 14"
  • Overall Width 36"
  • Lock Type Not Included
  • Overall Height 69"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Width 9-1/4"
  • Opening Depth 14"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List