Skip Content
LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER PREM 1-TIER 3-WIDE ASSY 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALU3228-1A-HG
  • Mfr. Model # U3228-1A-HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 153.0 lbs

Technical Specs

  • Colour 725 Hallowell Gray
  • Handle Type SS Recessed Lift
  • Finish Powder Coated
  • Item Wardrobe Locker
  • Overall Depth 12"
  • Includes Hat Shelf
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Height 78"
  • Hooks per Opening 2 Single, 1 Double
  • Overall Width 36"
  • Tier Single Tier
  • Legs 6" Legs
  • Opening Height 69"
  • Opening Depth 11"
  • Opening Width 9-1/4"
  • Locker Configuration (3) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list