Skip Content
LOCKER PLASTIC ZTIER 3WIDE TAUPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKER PLASTIC ZTIER 3WIDE TAUPE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL3282ZA-TE
  • Mfr. Model # HPL3282ZA-TE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 191.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Handle Type Projecting Lift Handle
  • Colour Taupe Body and Doors
  • Item Wardrobe Locker
  • Material HDPE Plastic
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 72"
  • Tier Z-Tier
  • Overall Width 36"
  • Hooks per Opening 2 Single
  • Opening Height 47"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 11-1/4"
  • Locker Configuration (3) Wide, (3) Openings
  • Locker Door Type Solid
  • Finish Powder Coated
  • Includes Number Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list