Skip Content
LOCKER PLASTIC SLOPE TOP 1-WIDE 12I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKER PLASTIC SLOPE TOP 1-WIDE 12I

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPLST1218GG
  • Mfr. Model # HPLST1218GG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These lockers are suited for indoors near showers, pools, in factories or any other high humidity, high moisture environments. Order 3-wide units for best value and 1-wide units to complete quantity needed for each continuous row.

Technical Specs

  • Type Slope Top (Glacier Gray)
  • Colour Glacier Gray
  • Item Sloping Top
  • Material HDPE Plastic
  • Overall Depth 18"
  • Overall Height 6"
  • Overall Width 12"
  • Sub-Category Sloping Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list