Skip Content
LOCKER PLASTIC 6-TIER 3-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOCKER PLASTIC 6-TIER 3-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL3282-6A-TB
  • Mfr. Model # HPL3282-6A-TB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Handle Type Projecting Finger Pull
  • Colour Taupe Body and Deep Blue Doors
  • Material HDPE Plastic
  • Item Box Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 72"
  • Tier Six Tier
  • Overall Width 36"
  • Hooks per Opening None
  • Opening Height 11-1/2"
  • Opening Width 11-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (18) Openings
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list