Skip Content
LOCKER PLASTIC 6-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PLASTIC 6-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL1282-6A-TE
  • Mfr. Model # HPL1282-6A-TE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 87.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Item Box Locker
  • Colour Taupe Body and Doors
  • Handle Type Projecting Finger Pull
  • Material HDPE Plastic
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 72"
  • Hooks per Opening None
  • Overall Width 12"
  • Tier Six Tier
  • Opening Height 11-1/2"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 11-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List