Skip Content
LOCKER PLASTIC 6-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PLASTIC 6-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL1282-6A-TB
  • Mfr. Model # HPL1282-6A-TB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 87.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Colour Taupe Body and Deep Blue Doors
  • Handle Type Finger Pull
  • Item Box Locker
  • Material HDPE Plastic
  • Overall Depth 18"
  • Overall Height 72"
  • Lock Type Not Included
  • Hooks per Opening None
  • Tier Six Tier
  • Overall Width 12"
  • Opening Height 11-1/2"
  • Opening Depth 17"
  • Opening Width 11-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list