Skip Content
LOCKER PLASTIC 3-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PLASTIC 3-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL1282-3A-TB
  • Mfr. Model # HPL1282-3A-TB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 72.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Colour Taupe Body and Deep Blue Doors
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material HDPE Plastic
  • Handle Type Projecting Lift Handle
  • Lock Type Not Included
  • Overall Width 12"
  • Overall Height 72"
  • Tier Triple Tier
  • Opening Height 23-1/2"
  • Hooks per Opening 2 Single
  • Opening Depth 17"
  • Opening Width 11-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Finish Powder Coated
  • Includes Number Plate
  • Legs None
  • Green Certification or Other Recognition GREENGUARD Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list