Skip Content
LOCKER PLASTIC 2-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PLASTIC 2-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL1282-2A-TE
  • Mfr. Model # HPL1282-2A-TE
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 68.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Colour Taupe Body and Doors
  • Item Wardrobe Locker
  • Handle Type Projecting Lift Handle
  • Material HDPE Plastic
  • Lock Type Not Included
  • Overall Depth 18"
  • Overall Height 72"
  • Overall Width 12"
  • Hooks per Opening 2 Single
  • Tier Double Tier
  • Opening Height 35-3/8"
  • Opening Width 11-1/4"
  • Locker Configuration (1) Wide
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Finish Powder Coated
  • Includes Number Plate
  • Green Certification or Other Recognition GREENGUARD Gold
  • Legs None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list