Skip Content
LOCKER PLASTIC 2-TIER 1-WIDE ASSEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKER PLASTIC 2-TIER 1-WIDE ASSEM

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHPL1282-2A-TB
  • Mfr. Model # HPL1282-2A-TB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 68.0 lbs

Product Details

Ideal for use in wet environments. Scratch resistant. Impact and dent resisitant. Easy to clean. Mildew and odor resistant. Grafitti resistant (pencil, pen, paint and most common markers).

Technical Specs

  • Handle Type Projecting Lift Handle
  • Item Wardrobe Locker
  • Colour Taupe Body and Deep Blue Doors
  • Material HDPE Plastic
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Width 12"
  • Tier Double Tier
  • Overall Height 72"
  • Hooks per Opening 2 Single
  • Opening Depth 17"
  • Opening Height 35-3/8"
  • Assembled/Unassembled Assembled
  • Opening Width 11-1/4"
  • Locker Configuration (1) Wide
  • Locker Door Type Solid
  • Includes Number Plate
  • Finish Powder Coated
  • Legs None
  • Green Certification or Other Recognition GREENGUARD Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list