LOCKER LOCK,DEAD BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKER LOCK,DEAD BOLT

LOCK CORP OF AMERICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ECA3
  • Mfr. Model # 4ECA3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Type Dead Bolt
  • Includes 2 Keys, 2 Nuts, 2 Screws
  • Finish Bright Zinc Chromate
  • Item Locker Lock
  • Material Steel, Zinc/ZAMAC #3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list