LOCKER INDIVIDUAL SLOPE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER INDIVIDUAL SLOPE TOP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISTT1524PT
  • Mfr. Model # KISTT1524PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Depth 24"
  • Colour Parchment
  • Finish Powder Coated
  • Item Individual Slope Top
  • Dimensions 15"w x 24"d x 8"h
  • Material Cold Rolled Sheet Steel
  • Overall Depth 24"
  • Type Individual Slope End
  • Overall Height 8"
  • Sub-Category Locker Accessory
  • Overall Width 15"
  • Fits Locker Size D 24"
  • Fits Locker Size W 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list