LOCKER INDIVIDUAL SLOPE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER INDIVIDUAL SLOPE TOP

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISTT1215MN
  • Mfr. Model # KISTT1215MN
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Colour Maroon
  • Depth 15"
  • Finish Powder Coated
  • Dimensions 12"w x 15"d x 60"h
  • Item Individual Slope Top
  • Material Cold Rolled Sheet Steel
  • Overall Depth 15"
  • Type Individual Slope End
  • Overall Height 6"
  • Sub-Category Locker Accessory
  • Overall Width 12"
  • Fits Locker Size W 12"
  • Fits Locker Size D 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list