Skip Content
LOCKER HORIZ 12 CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKER HORIZ 12 CYLINDER

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT23004
  • Mfr. Model # 23004
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Colour Silver
  • Item Horizontal Cylinder Storage Cabinet
  • Cylinder Capacity 12 Horizontal
  • Standards OSHA/nfpa 58
  • Includes (2) Warning and (2) Identification Labels
  • Construction Welded Aluminum
  • Safety Storage Application Cylinder Cabinet
  • Roof Material Aluminum
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes
  • Height 49 1/2"
  • Depth 32"
  • Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list