!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKER GRAY 16 PERSON BOX

LOCKER GRAY 16 PERSON BOX

APPROVED VENDOR

LOCKER GRAY 16 PERSON BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKER GRAY 16 PERSON BOX

LOCKER GRAY 16 PERSON BOX

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,948.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4KCU5
  • Mfr. Model # 4KCU5
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 204.0 lbs

Product Details

Snap-together design assembles in minutes: frame assembly requires no nuts or bolts. 24 gauge solid body, 16 gauge doors and frames, 6 inch high legs. Single tier 12 inch D and 15 inch D lockers include 1 double prong ceiling hook, 2 single prong hooks and a hat shelf.

Technical Specs

  • Item - Box Lockers Box Locker Unit with Coat Rod
  • Assembled/Unassembled Unassembled
  • Number of Openings 16
  • Opening Depth 17 in
  • Overall Width 69 in
  • Overall Height 78 in
  • Locker Material Steel
  • Legs Included Yes
  • Locker Lock Type Accommodates Built-In Lock or Padlock
  • Locker Colour Family Grays
  • Locker Door Type Louvered
  • Locker Configuration (6) Tier, (6) Wide
  • Opening Width 9 in
  • Opening Height 10 1/2 in
  • Overall Depth 18 in
  • Colour Gray
  • Finish Powder Coated
  • Locker Handle Type Pull
  • Includes Garment Rod

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list